Close
Filters
Search

Paste marker Painter

Article No. 0967911102
Paste marker painter DRY-MRK-PERMANENT-RED-PAINTER
€10.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Also ideal for surfaces with poor adhesion properties
  • No sharpening
  • With twist mechanism
  • Can be used under water
  • High-coverage, extra-permanent colour paste (also suitable for dark surfaces)
  • Light-resistant and weatherproof after drying
Also ideal for surfaces with poor adhesion properties
  • No sharpening
  • With twist mechanism
  • Can be used under water
  • High-coverage, extra-permanent colour paste (also suitable for dark surfaces)
  • Light-resistant and weatherproof after drying
Application area

Suitable for markings on concrete, masonry and wood. Suitable for use e.g. in agriculture and forestry, the construction industry, trade businesses and electrical/sanitary applications.

Products specifications
Line thickness 10 mm
Colour Red
Version Permanently waterproof
Shape of tip Round tip
Material of the housing Plastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Example of use 1

Products specifications
Line thickness 10 mm
Colour Red
Version Permanently waterproof
Shape of tip Round tip
Material of the housing Plastic
Close