Close
Filters
Search

Percussion rivet Type 2

Article No. 0501132005
Percussion rivet, type 2 SPRDRRIV-PLA-DATSUN/NISSAN-BLACK
€2.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Application area

Sheet metal attachments

Products specifications
Min./max. drill hole diameter 10-10 mm
Min./max. attachment thickness 4-5.5 mm
Head diameter 9.9 mm
Head height 18 mm
Length 3.1 mm
Material Combi-material
Colour Black
Corresponds to original spare part number 0155309241, 57728AC090
Products specifications
Min./max. drill hole diameter 10-10 mm
Min./max. attachment thickness 4-5.5 mm
Head diameter 9.9 mm
Head height 18 mm
Length 3.1 mm
Material Combi-material
Colour Black
Corresponds to original spare part number 0155309241, 57728AC090
Close