Close
Filters
Search

Perforated sleeve SH

Article No. 090344164
Sieve sleeve SH ANC-(SH)-PLA-TRANSP-16X85
€0.53 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For injection systems all-rounder ALLROUNDER WIT-VM 250, WIT-NORDIC and BASIC WIT-PM 200, masonry, individual attachment

Plastic perforated sleeve

Individual attachment in masonry

  • ALLROUNDER WIT-VM 250, anchor rod W-VI-A, standard threaded rod with acceptance test certificate, perforated sleeve SH
  • WIT-NORDIC, anchor rod W-VI-A, standard threaded rod with acceptance test certificate, perforated sleeve SH
  • BASIC WIT-PM 200, anchor rod W-VI-A, standard threaded rod with acceptance test certificate, perforated sleeve SH
Notice

Do not use perforated sleeve SH in aerated concrete!

Proof of Performance

European Technical Assessment ETA-16/0757: Individual attachment + masonry in solid and perforated brick (perforated sleeve SH, ALLROUNDER WIT-VM 250 or WIT-NORDIC, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)

European Technical Assessment ETA-13/0037: Individual attachment + masonry in solid and perforated brick (perforated sleeve SH, BASIC WIT-PM 200, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)

For injection systems all-rounder ALLROUNDER WIT-VM 250, WIT-NORDIC and BASIC WIT-PM 200, masonry, individual attachment

Plastic perforated sleeve

Individual attachment in masonry

  • ALLROUNDER WIT-VM 250, anchor rod W-VI-A, standard threaded rod with acceptance test certificate, perforated sleeve SH
  • WIT-NORDIC, anchor rod W-VI-A, standard threaded rod with acceptance test certificate, perforated sleeve SH
  • BASIC WIT-PM 200, anchor rod W-VI-A, standard threaded rod with acceptance test certificate, perforated sleeve SH
Notice

Do not use perforated sleeve SH in aerated concrete!

Proof of Performance

European Technical Assessment ETA-16/0757: Individual attachment + masonry in solid and perforated brick (perforated sleeve SH, ALLROUNDER WIT-VM 250 or WIT-NORDIC, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)

European Technical Assessment ETA-13/0037: Individual attachment + masonry in solid and perforated brick (perforated sleeve SH, BASIC WIT-PM 200, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)

Application area

For anchoring in solid and perforated brick masonry

Products specifications
Diameter 16 mm
Length 85 mm
Material Plastic
Nominal drill-bit diameter (d 0) 16 mm
Drill hole depth (h 0) 90 mm
Effective anchoring depth (h ef) 85 mm
Suitable for anchor rod M10<br>M8
Required injection mortar WIT-PM 200<br>WIT-VM 250<br>WIT-NORDIC
Approval ETA-13/0037<br>ETA-16/0757
Products specifications
Diameter 16 mm
Length 85 mm
Material Plastic
Nominal drill-bit diameter (d 0) 16 mm
Drill hole depth (h 0) 90 mm
Effective anchoring depth (h ef) 85 mm
Suitable for anchor rod M10<br>M8
Required injection mortar WIT-PM 200<br>WIT-VM 250<br>WIT-NORDIC
Approval ETA-13/0037<br>ETA-16/0757
Close