Close
Filters
Search

PH 3-component screwdriver

Article No. 06132013
Screwdriver PH hexagon 3-part handle SCRDRIV-PH3X150-3K ZEBRA
€16.38 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flexible 3-component handle ensures perfect ergonomics, force transmission and working comfort.
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
  • Würth colour coding system
  • Large striking cap
  • Output: DIN 5260-PH, ISO 8764-PH with Black Point tip
Flexible 3-component handle ensures perfect ergonomics, force transmission and working comfort.
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
  • Würth colour coding system
  • Large striking cap
  • Output: DIN 5260-PH, ISO 8764-PH with Black Point tip
Products specifications
Tip size PH3
Material of the grip handle 3-component plastic
Handle length (B) 114 mm
Blade length (A) 150 mm
Length 264 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size PH3
Material of the grip handle 3-component plastic
Handle length (B) 114 mm
Blade length (A) 150 mm
Length 264 mm
Close