Close
Filters
Search

PH screwdriver

Article No. 06134221
Screwdriver PH hexagon blade wrench adapter SCRDRIV-PH1X80 ZEBRA
€7.08 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hexagon blade, wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Hexagon blade, wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Products specifications
Tip size PH1
Material of the grip handle 2-component plastic
Handle length (B) 96 mm
Blade length (A) 80 mm
Length 176 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size PH1
Material of the grip handle 2-component plastic
Handle length (B) 96 mm
Blade length (A) 80 mm
Length 176 mm
Close