Close
Filters
Search

PH screwdriver

Article No. 06132522
Screwdriver PH round blade short SCRDRIV-PH-KNIRPS-PH2X25 ZEBRA
€4.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Short model with round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Short model with round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Products specifications
Tip size PH2
Material of the grip handle Plastic multi components
Handle length (B) 62 mm
Blade length (A) 25 mm
Length 87 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PH2
Material of the grip handle Plastic multi components
Handle length (B) 62 mm
Blade length (A) 25 mm
Length 87 mm
Close