Close
Filters
Search

pias® countersunk head drilling screw assortment 1453 pieces in system case 4.4.1. WN 205

Article No. 5964020500
pias steel zn. pl. c/sunk head AW 1453 pcs Sysko DRLSCR-SYSKO-CS-AW-(A3K)-1453PCS SYSTEMKOFFER
€154.93 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Zinc-plated steel, blue passivated (A3K), AW drive

pias drilling screws, countersunk head with AW drive, Ø 2.9 mm, Ø 3.5 mm, Ø 4.2 mm and Ø 4.8 mm, including bits

Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary

zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Zinc-plated steel, blue passivated (A3K), AW drive

pias drilling screws, countersunk head with AW drive, Ø 2.9 mm, Ø 3.5 mm, Ø 4.2 mm and Ø 4.8 mm, including bits

Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary

zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Products specifications
Standards WN 205
Material Steel
Surface Zinc plated
Drive type AW
Number of pieces in assortment/set 1453 PCS
Product weight (per item) 3245 g
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Standards WN 205
Material Steel
Surface Zinc plated
Drive type AW
Number of pieces in assortment/set 1453 PCS
Product weight (per item) 3245 g
RoHS-compliant Yes
Close