Close
Filters
Search

pias® drilling screws, pan head assortment 1603 pieces in system case 4.4.1.

Article No. 5964020600
pias steel zinc plated pan head AW 1603 pcs Sysko DRLSCR-SYSKO-PANHD-AW-(A3K)-1603PCS SYSTEMKOFFER
€154.93 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Zinc-plated steel, blue passivated (A3K), AW drive

pias drilling screws dia. 3.5 mm, dia. 3.9 mm, dia. 4.2 mm and dia. 4.8 mm, including bits

Zinc-plated steel, blue passivated (A3K), AW drive

pias drilling screws dia. 3.5 mm, dia. 3.9 mm, dia. 4.2 mm and dia. 4.8 mm, including bits

Products specifications
Material Steel
Surface Zinc plated
Drive type AW
Number of pieces in assortment/set 1603 PCS
Product weight (per item) 4690 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Material Steel
Surface Zinc plated
Drive type AW
Number of pieces in assortment/set 1603 PCS
Product weight (per item) 4690 g
Close