Close
Filters
Search

pias® drilling screws, pan head with collar, assortment 802 pieces in system case 4.4.1. WN 218

Article No. 5964021801
pias steel ZFBM pan head flange AW 802 pcs Sysko DRLSCR-SYSKO-PANHD-FLG-AW-(ZFBM)-802PCS SYSTEMKOFFER
€197.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Black steel, zinc flake coating, AW drive

pias drilling screws Ø 4.2 mm and Ø 4.8 mm, including bits

Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Black steel, zinc flake coating, AW drive

pias drilling screws Ø 4.2 mm and Ø 4.8 mm, including bits

Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Products specifications
Standards WN 218
Material Steel
Surface Flake zinc black
Drive type AW
Design With flange
Number of pieces in assortment/set 802 PCS
Product weight (per item) 2905 g
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Standards WN 218
Material Steel
Surface Flake zinc black
Drive type AW
Design With flange
Number of pieces in assortment/set 802 PCS
Product weight (per item) 2905 g
RoHS-compliant Yes
Close