Close
Filters
Search

Pin driver BST 350

Article No. 086422
Pin driver BST 350
€451.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Semi-automatic pin driver with manual power control
  • 6-stage power control
  • Extremely easy to use
  • Trigger safety catch
  • Device in accordance with DIN EN 15895
  • Thrust plunger principle
  • Complete with carrying case

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Semi-automatic pin driver with manual power control
  • 6-stage power control
  • Extremely easy to use
  • Trigger safety catch
  • Device in accordance with DIN EN 15895
  • Thrust plunger principle
  • Complete with carrying case

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Weight of machine 2.35 kg
Calibre 6.8/11 M
Length x width x height 340 x 50 x 150 mm
Recommended max. setting frequency/hour 500 PCS
Thrust load Low (green)<br>Medium (yellow)<br>Very strong (red)
Products specifications
Weight of machine 2.35 kg
Calibre 6.8/11 M
Length x width x height 340 x 50 x 150 mm
Recommended max. setting frequency/hour 500 PCS
Thrust load Low (green)<br>Medium (yellow)<br>Very strong (red)
Close