Close
Filters
Search

Pin punch, large dimensions

Article No. 071463310
Pin punch, large dimensions PINPNCH-10MM-L240MM ZEBRA
€26.28 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
2-component plastic handle

Ergonomically shaped 2-component handle

  • Secure grip
  • Effortless work

Vibration protection

The handle dampens impact vibrations and oscillations

Impact protection

Prevents injuries to the hand

Made from hardened tool steel

Long service life

Hardness at working end: 54 – 58 HRC

Hardness at hammer head: 38 – 46 HRC

2-component plastic handle

Ergonomically shaped 2-component handle

  • Secure grip
  • Effortless work

Vibration protection

The handle dampens impact vibrations and oscillations

Impact protection

Prevents injuries to the hand

Made from hardened tool steel

Long service life

Hardness at working end: 54 – 58 HRC

Hardness at hammer head: 38 – 46 HRC

Products specifications
Length (l) 240 mm
Width of tip (d) 10 mm
Striking-surface diameter (S) 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 240 mm
Width of tip (d) 10 mm
Striking-surface diameter (S) 10 mm
Close