Close
Filters
Search

Pin punch set, 5 pieces, US alloy steel

Article No. 1952001299
Pin punch set, US alloy steel, 5 pieces 5PCS.PIN PUNCH SET EXTRA LONG PEAKS
€186.26 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With extra-long tips

Contents:

  • 1 each of 3, 4, 5, 6 and 8-mm pin punches
With extra-long tips

Contents:

  • 1 each of 3, 4, 5, 6 and 8-mm pin punches
Application area

All automotive sectors, commercial vehicles, metal, building services, construction, workshops

Products specifications
Length 200 mm
Usable length 110 mm
Product weight (per item) 570.450 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Length 200 mm
Usable length 110 mm
Product weight (per item) 570.450 g
Close