Close
Filters
Search

Pine tree clip Type 9

Article No. 050001158
Fir tree clip, type 9 MP-FIAT-PLUG-FIRTREE-BLACK-D5,5
€0.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Rough pine tree shape, centrally open base connected with a thin bar

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Rough pine tree shape, centrally open base connected with a thin bar

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Products specifications
Min./max. drill hole diameter 6.5-6.5 mm
Min./max. attachment thickness 6-18 mm
Head diameter 15 mm
Head height 2 mm
Length below head 23 mm
Material PA - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 14591887
Products specifications
Min./max. drill hole diameter 6.5-6.5 mm
Min./max. attachment thickness 6-18 mm
Head diameter 15 mm
Head height 2 mm
Length below head 23 mm
Material PA - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 14591887
Close