Close
Search

Pipe clamp TIPP® Robust

Article No. 0543210320
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(310-320MM) TIPP
€28.14 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Two-screw clamp for higher load requirements in heating system construction, plumbing installations, plant construction, machine building and pipeline construction

Two threaded plugs

Better adaptation to the tolerances of the pipe dimensions

Threaded plug with self-locking bolt

Screw secured against falling out

Cropped locking tab (up to tension range of 196-203 mm)

Larger opening angle for easier pipe insertion

Rubber insert

  • For DIN 4109
  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Dimension for smallest possible pipe diameter for each individual size

Two-screw clamp for higher load requirements in heating system construction, plumbing installations, plant construction, machine building and pipeline construction

Two threaded plugs

Better adaptation to the tolerances of the pipe dimensions

Threaded plug with self-locking bolt

Screw secured against falling out

Cropped locking tab (up to tension range of 196-203 mm)

Larger opening angle for easier pipe insertion

Rubber insert

  • For DIN 4109
  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Dimension for smallest possible pipe diameter for each individual size

Products specifications
Min./max. grip range (ØD) 310-320 mm
Length (L) 399 mm
Connection thread (G) M10 x M12
Metal-band width (BM) 40 mm
Metal belt thickness (tM) 4 mm
Permissible load 4.5 kN
Material Steel
Min./max. temperature resistance -30 to 100 °C
Weight 1679 g
Fire protection certified Yes
Material of sound insulation EPDM - Ethylene propylene diene terpolymer natural rubber
Ultraviolet resistance Yes
Halogen-free Yes
Resistance against Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes
Chlorine-free Yes
Silicone-free Yes
Surface Zinc plated
Thread type Metric thread
Thread type x nominal diameter x screw length M12 x 40 mm
DIN 4109
Sustainability Resources<br>Pollutants / Emissions
Close