Close
Filters
Search

Pipe clamp TIPP® Robust - C2C

Article No. 0543210225
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(219-225MM) TIPP
€17.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Two-screw clamp for higher load requirements in heating system construction, plumbing installations, plant construction, machine building and pipeline construction

2 sealing plugs

Better adaptation to the tolerances of the pipe dimensions

Locking screw with self-locking bolt

Screw secured against falling out of the thread

Cropped locking tab (up to tension range of 196–203 mm)

Larger opening angle, easier to insert pipe.

Rubber Insert

  • For DIN 4109
  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Dimensions given are for smallest possible pipe diameter for each individual size of clamp.

Two-screw clamp for higher load requirements in heating system construction, plumbing installations, plant construction, machine building and pipeline construction

2 sealing plugs

Better adaptation to the tolerances of the pipe dimensions

Locking screw with self-locking bolt

Screw secured against falling out of the thread

Cropped locking tab (up to tension range of 196–203 mm)

Larger opening angle, easier to insert pipe.

Rubber Insert

  • For DIN 4109
  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Dimensions given are for smallest possible pipe diameter for each individual size of clamp.

Products specifications
Min./max. grip range (ØD) 219-225 mm
Length (l) 306 mm
Connection thread (G) M10 x M12
Metal-band width (BM) 40 mm
Metal belt thickness (tM) 4 mm
Permissible load 4500 N
Material Steel
Min./max. temperature resistance -30 to 100 °C
Weight 1289 g
Fire protection certified Yes
Material of the sound insulation EPDM - Ethylene propylene diene terpolymer rubber
Ultraviolet resistance Yes
Halogen-free Yes
Resistance against Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes
Chlorine-free Yes
Silicone-free Yes
Surface Galvanised
Thread type Metric thread
Thread type x nominal diameter x screw length M12 x 40 mm
DIN 4109

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Min./max. grip range (ØD) 219-225 mm
Length (l) 306 mm
Connection thread (G) M10 x M12
Metal-band width (BM) 40 mm
Metal belt thickness (tM) 4 mm
Permissible load 4500 N
Material Steel
Min./max. temperature resistance -30 to 100 °C
Weight 1289 g
Fire protection certified Yes
Material of the sound insulation EPDM - Ethylene propylene diene terpolymer rubber
Ultraviolet resistance Yes
Halogen-free Yes
Resistance against Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes
Chlorine-free Yes
Silicone-free Yes
Surface Galvanised
Thread type Metric thread
Thread type x nominal diameter x screw length M12 x 40 mm
DIN 4109
Close