Close
Filters
Search

Pipe clamp TIPP® Smartlock 2 GS - C2C

Article No. 0543204105
Pipe clamp TIPP Smartlock 2 GS with rubber insert PIPCLMP-(SMRTLOCK/2GS)-M8/M10-(100-105) TIPP
€2.71 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With exclusive Würth quick-action closure for secure, fast mounting.

Two locking screws for improved adjustment to pipe dimensions

Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.

Locking notches on both sides to prevent screws being lost

Hexagon-head clamping screws (AF 10) and additional inside drive

M6 x 25 mm up to clamping range 26-28 mm, M6 x 30 for all other sizes.

Profile rubber, excellent sliding properties of pipes during pre-mounting

B2 fire rating, does not form burning droplets.

Combination nut connection M8/M10 SW 13, welded at 4 points

Sound insulation in line with DIN 4109

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With exclusive Würth quick-action closure for secure, fast mounting.

Two locking screws for improved adjustment to pipe dimensions

Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.

Locking notches on both sides to prevent screws being lost

Hexagon-head clamping screws (AF 10) and additional inside drive

M6 x 25 mm up to clamping range 26-28 mm, M6 x 30 for all other sizes.

Profile rubber, excellent sliding properties of pipes during pre-mounting

B2 fire rating, does not form burning droplets.

Combination nut connection M8/M10 SW 13, welded at 4 points

Sound insulation in line with DIN 4109

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For fastening pipes in domestic and heating system installations

Products specifications
Min./max. grip range (ØD) 100-105 mm
Length (l) 146 mm
Connection thread (G) M8 x M10
Metal-band width (BM) 23 mm
Metal belt thickness (tM) 2 mm
Permissible load 1800 N
Material Steel
Min./max. temperature resistance -40 to 120 °C
Weight 189 g
Fire protection certified Yes
Material of the sound insulation EPDM - Ethylene propylene diene terpolymer natural rubber
Halogen-free Yes
Silicone-free Yes
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Min./max. grip range (ØD) 100-105 mm
Length (l) 146 mm
Connection thread (G) M8 x M10
Metal-band width (BM) 23 mm
Metal belt thickness (tM) 2 mm
Permissible load 1800 N
Material Steel
Min./max. temperature resistance -40 to 120 °C
Weight 189 g
Fire protection certified Yes
Material of the sound insulation EPDM - Ethylene propylene diene terpolymer natural rubber
Halogen-free Yes
Silicone-free Yes
Surface Galvanised
Close