Close
Search

Pipe clamp TIPP® stainless steel A4 - C2C

Article No. 0865208030
A4 stainless steel pipe clamp TIPP PIPCLMP-SST-A4-M8-(25-30MM) TIPP
€5.66 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Two-piece pipe clamp for mounting pipelines in any technical system with significant load requirements.

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Rubber insert: Not suitable for contact with food

Two-piece pipe clamp for mounting pipelines in any technical system with significant load requirements.

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Rubber insert: Not suitable for contact with food

Products specifications
Min./max. grip range (ØD) 25-30 mm
Length (l) 72.3 mm
Connection thread (G) M8
Metal-band width (BM) 20 mm
Metal belt thickness (tM) 1.5 mm
Permissible load 1000 N
Material Stainless steel A4, 1.4401
Min./max. temperature resistance -50 to 110 °C
Weight 64 g
Halogen-free Yes
Silicone-free Yes
Surface Bare
Close