Close
Filters
Search

Pipe cutter

Article No. 0714551236
Pipe cutters PIPCTR-(3-35MM)
€42.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Easy cutting of aluminium, copper and thin-walled metal pipes

Very light weight

Body, slide and turning knob made from high-pressure die-cast zinc

Easy to use

  • Steel spindle bearings for smoother carriage movement
  • Four guide rollers for optimum pipe grip during cutting
  • Longer turning knob sits deep in the hand for effective power transmission

Saves time

Tool-free cutting wheel change

Easy cutting of aluminium, copper and thin-walled metal pipes

Very light weight

Body, slide and turning knob made from high-pressure die-cast zinc

Easy to use

  • Steel spindle bearings for smoother carriage movement
  • Four guide rollers for optimum pipe grip during cutting
  • Longer turning knob sits deep in the hand for effective power transmission

Saves time

Tool-free cutting wheel change

Products specifications
Min./max. cutting capacity in steel pipe 3-35 mm

Würth Catalogue

Products specifications
Min./max. cutting capacity in steel pipe 3-35 mm
Close