Close
Filters
Search

Pipe linch pin

Article No. 0472095
Steel yellow galvanised for pipes FLDPINLOK-PIP-(A2C)-D9,5MM
€8.26 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Steel 60, die-forged, steel, yellow galvanised (A2C)
  • For longitudinal connections
  • With a third hole to mount the fastening chain
Steel 60, die-forged, steel, yellow galvanised (A2C)
  • For longitudinal connections
  • With a third hole to mount the fastening chain
Products specifications
Nominal diameter (d1) 9.5 mm
Internal diameter (d2) 40 mm
Length (l1) 62 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 9.5 mm
Internal diameter (d2) 40 mm
Length (l1) 62 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472
Close