Close
Filters
Search

Plastic blind rivets assortment 151 pieces in system case 4.4.1.

Article No. 5964050001
Pla rivet set manual riveting pliers 151 pcs Sysko RIV-SYSKO-PLA-HNDRIVPLRS-151PCS SYSTEMKOFFER
€259.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sleeve: Black PA, mandrel: POM black

Scope of delivery:

  • 25 x plastic blind rivets (1.5–4.5) - 3.9 x 15.6 mm
  • 25 x plastic blind rivets (1.5–4.5) - 4.9 x 15.8 mm
  • 25 x plastic blind rivets (3.0–5.0) - 4.9 x 17.2 mm
  • 25 x plastic blind rivets (2.8–5.0) - 5.8 x 19.0 mm
  • 25 x plastic blind rivets (4.0–10.0) - 6.3 x 25.2 mm
  • 25 x plastic blind rivets (2.5–5.0) - 6.6 x 17.3 mm
  • 1 x hand rivet tool
Sleeve: Black PA, mandrel: POM black

Scope of delivery:

  • 25 x plastic blind rivets (1.5–4.5) - 3.9 x 15.6 mm
  • 25 x plastic blind rivets (1.5–4.5) - 4.9 x 15.8 mm
  • 25 x plastic blind rivets (3.0–5.0) - 4.9 x 17.2 mm
  • 25 x plastic blind rivets (2.8–5.0) - 5.8 x 19.0 mm
  • 25 x plastic blind rivets (4.0–10.0) - 6.3 x 25.2 mm
  • 25 x plastic blind rivets (2.5–5.0) - 6.6 x 17.3 mm
  • 1 x hand rivet tool
Products specifications
Number of pieces in assortment/set 151 PCS
Material of sleeve Polyoxymethylene - POM
Surface of the sleeve Plain
Material of mandrel PA - Polyamide
Surface of the mandrel Plain
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 151 PCS
Material of sleeve Polyoxymethylene - POM
Surface of the sleeve Plain
Material of mandrel PA - Polyamide
Surface of the mandrel Plain
RoHS-compliant Yes
Close