Close
Search

Plastic end cap, rectangular

Article No. 059026040
Plastic end cap rectangular ECAP-PLA-(RECANGL-PIP)-BLACK-60X40X2
€0.65 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
For rectangular pipes
  • Square head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
For rectangular pipes
  • Square head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
Products specifications
Length (a1) 60 mm
Width (b1) 40 mm
Suitable for pipe thickness (t1) 1.5 - 2 mm
Height (h1) 18.5 mm
Material LDPE - Low density polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Rectangular tubes
Min./max. temperature resistance -50 to 80 °C
Length x width (a x b) 60 x 40 mm
Close