Close
Filters
Search

Plastic end cap, rectangular

Article No. 0590230203
Plastic end cap rectangular ECAP-PLA-(RECANGL-PIP)-BLACK-30X20X3
€0.27 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For rectangular pipes
  • Square head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
For rectangular pipes
  • Square head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
Products specifications
Length (a1) 30 mm
Width (b1) 20 mm
Suitable for pipe thickness (t1) 3 mm
Height (h1) 16.5 mm
Material LDPE - Low density polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Rectangular tubes
Min./max. temperature resistance -50 to 80 °C
Length x width (a x b) 30 x 20 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (a1) 30 mm
Width (b1) 20 mm
Suitable for pipe thickness (t1) 3 mm
Height (h1) 16.5 mm
Material LDPE - Low density polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Rectangular tubes
Min./max. temperature resistance -50 to 80 °C
Length x width (a x b) 30 x 20 mm
Close