Close
Filters
Search

Plastic end cap, round

Article No. 0590220
Plastic end cap round ECAP-PLA-PIP-BLACK-20X2
€5.31 inc. VAT price per 50 PCS
LOW STOCK
*
+ -
For pipes
  • Round head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
Notice

If the caps are used to close off holes or threads, choose end caps with a greater diameter than the hole that is to be closed off (press fit).

For pipes
  • Round head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
Notice

If the caps are used to close off holes or threads, choose end caps with a greater diameter than the hole that is to be closed off (press fit).

Products specifications
Width (b1) 20 mm
Suitable for pipe thickness (t1) 1 - 2 mm
Height (h1) 15.5 mm
Material LDPE - Low density polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Tubes
Min./max. temperature resistance -50 to 80 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (b1) 20 mm
Suitable for pipe thickness (t1) 1 - 2 mm
Height (h1) 15.5 mm
Material LDPE - Low density polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Tubes
Min./max. temperature resistance -50 to 80 °C
Close