Close
Filters
Search

Plastic end cap, square

Article No. 059082525
Plastic end cap quadratic ECAP-PLA-(SQUAR-PIP)-R7042-GREY-25X25X2
€0.11 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For square pipes
  • Square head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
For square pipes
  • Square head shape
  • Resistant to wear and abrasion
  • Splash-proof; prevents moisture from entering pipe structures
Products specifications
Length (a1) 25 mm
Suitable for pipe thickness (t1) 1.5 - 2 mm
Height (h1) 17 mm
Material LDPE - Low density polyethylene
Colour Traffic grey A RAL 7042
RoHS-compliant Yes
Suitable for Square tubes
Min./max. temperature resistance -50 to 80 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (a1) 25 mm
Suitable for pipe thickness (t1) 1.5 - 2 mm
Height (h1) 17 mm
Material LDPE - Low density polyethylene
Colour Traffic grey A RAL 7042
RoHS-compliant Yes
Suitable for Square tubes
Min./max. temperature resistance -50 to 80 °C
Close