Close
Filters
Search

Plastic end cap, square

Article No. 059022020
€5.90 inc. VAT price per 50 PCS
AVAILABLE
*
+ -
Products specifications
Length (a1) 20 mm
Suitable for pipe thickness (t1) 1.5 - 2 mm
Height (h1) 16 mm
Material LDPE - Low density polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for max. drill-bit diameter Square tubes
Min./max. temperature resistance -50 to 80 °C

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (a1) 20 mm
Suitable for pipe thickness (t1) 1.5 - 2 mm
Height (h1) 16 mm
Material LDPE - Low density polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for max. drill-bit diameter Square tubes
Min./max. temperature resistance -50 to 80 °C
Close