Close
Search

Plastic expanding rivet Type 4

Article No. 0501121120
Plastic expanding rivet, type 4 EXPNDRRIV-CITR/PEUG-PLA-BLACK
€0.57 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Products specifications
Min./max. drill hole diameter 4.55-5.15 mm
Min./max. attachment thickness 3-8 mm
Head diameter (B) 15 mm
Head height (C) 3.5 mm
Length of expanding mandrel (D) 16.5 mm
Diameter of expanding mandrel (A) 4.5 mm
Material Polyoxymethylene
Colour Black
Corresponds to original spare part number Z000327504, A0019901392
Close