Close
Filters
Search

Plastic frame anchor W-FRA 10 galvanised steel

Article No. 912910406
FRAME FIXING W-FRA 10 10mm x 180mm Zinc Plated DWL-(W-FRA10)-PLA-(A2K)-TX40-110-10X180
€0.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Products specifications
Anchor diameter 10 mm
Anchor length (l) 180 mm
Max. attachment height (t fix) 110 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Products specifications
Anchor diameter 10 mm
Anchor length (l) 180 mm
Max. attachment height (t fix) 110 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Close