Close
Filters
Search

Plastic frame anchor W-FRA 10 H Hot Dipped Galv.

Article No. 912910802
FRAME FIXING W-FRA 10 H with hexagon screw + pressed-on washer 10mm x 100mm Hot Dipped Galv. DWL-(W-FRAH10)-HX-HD-HDG-TX40-SW13-30-10X100
€0.76 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Products specifications
Anchor diameter 10 mm
Anchor length (l) 100 mm
Max. attachment height (t fix) 30 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Material Hot Dipped Galv.
Products specifications
Anchor diameter 10 mm
Anchor length (l) 100 mm
Max. attachment height (t fix) 30 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Material Hot Dipped Galv.
Close