Close
Search

Plastic frame anchor W-FRA H 10 Stainless Steel A4

Article No. 912910707
FRAME FIXING W-FRA H 10 with hexagon screw + pressed-on washer 10mm x 200mm Stainless Steel A4 DWL-(W-FRAH10)-P-A4-TX40-SW13-130-10X200
€6.79 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Products specifications
Anchor diameter 10 mm
Anchor length (l) 200 mm
Max. attachment height (t fix) 130 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Material Stainless steel A4
Close