Close
Filters
Search

Plastic frame anchor W-FRA 10 Stainless Steel A4

Article No. 912910503
FRAME FIXING W-FRA 10 10mm x 120mm Stainless Steel A4 DWL-(W-FRA10)-PLA-A4-TX40-50-10X120
€2.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Products specifications
Anchor diameter 10 mm
Anchor length (l) 120 mm
Max. attachment height (t fix) 50 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Material Stainless steel A4
Products specifications
Anchor diameter 10 mm
Anchor length (l) 120 mm
Max. attachment height (t fix) 50 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Material Stainless steel A4
Close