Close
Search

Plastic frame anchor W-FRA 8 galvanised steel

Article No. 912908402
FRAME FIXING W-FRA 8 8mm x 100mm Zinc Plated DWL-PLA-(A2K)-TX30-08-8X100
€0.40 inc. VAT price per 1 PCS
AVAILABLE
+ -
*

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Products specifications
Anchor diameter 8 mm
Anchor length (l) 100 mm
Nominal drill-bit diameter (d 0) 8 mm
Through-hole in the component to be connected (d f) 9 mm
Fire resistance rating R90
Close