Close
Filters
Search

Plastic frame anchor W-RD

Article No. 0912806101
Plastic frame anchor, W-RD with collar DWL-(W-RD)-PLA-COLLAR-10-6X60 ZEBRA
€11.80 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With collar. For light and medium-duty fastening in concrete and masonry.
  • Push-through installation
  • Immediate load-bearing capacity — no waiting
  • Low insertion torque of screw — slight expansion of the anchor, virtually no movement of the anchor sleeve
  • Strong twist lock
  • Expansion in four directions — high load-bearing capacities
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Anchorage via friction locking and positive locking (perforated brick) between anchor sleeve and anchoring base
  • Anchor sleeve made of high-quality polyamide
  • Halogen and silicon-free
  • Thermally stable from -40°C to +80°C
Notice

Useful information:

Drill perforated and hollow blocks with a rotary drill (without impact mechanism).

Drilling dust must be removed from the drill hole.

Screw length = anchor length + 1 x screw diameter.

Use wood or particle board screws WITHOUT an optimised thread tip (drill bit, counter thread, ring thread etc.).

Proof of Performance

Performance data determined in Würth test laboratory

With collar. For light and medium-duty fastening in concrete and masonry.
  • Push-through installation
  • Immediate load-bearing capacity — no waiting
  • Low insertion torque of screw — slight expansion of the anchor, virtually no movement of the anchor sleeve
  • Strong twist lock
  • Expansion in four directions — high load-bearing capacities
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Anchorage via friction locking and positive locking (perforated brick) between anchor sleeve and anchoring base
  • Anchor sleeve made of high-quality polyamide
  • Halogen and silicon-free
  • Thermally stable from -40°C to +80°C
Notice

Useful information:

Drill perforated and hollow blocks with a rotary drill (without impact mechanism).

Drilling dust must be removed from the drill hole.

Screw length = anchor length + 1 x screw diameter.

Use wood or particle board screws WITHOUT an optimised thread tip (drill bit, counter thread, ring thread etc.).

Proof of Performance

Performance data determined in Würth test laboratory

Application area

Secondary attachments: Concrete and masonry made from solid and perforated brick


Universal plastic frame anchor for light and medium loads


W-RD can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, perforated sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete)


Installation temperatures: Temperature of anchoring base: ≥ -20°C, temperature of anchor sleeve: ≥ 0°C


Suitable for attaching wardrobes, curtain rails, wall shelves, light wall cupboards, wall-mounted cabinets, mirrors, picture frames, cable clamps, electrical switches, wash basins, wooden beams, wooden slats, metal rails, angle brackets, profiles, signs etc.


For attaching components in conjunction with a wood or particle board screw without an optimised thread tip (e.g. drill tip, counter thread, ring thread etc.)


Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Products specifications
Anchor diameter 6 mm
Anchor length (l) 60 mm
Max. attachment height (t fix) 10 mm
Nominal drill-bit diameter (d 0) 6 mm
Through-hole in the component to be connected (d f) 6.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 6 mm
Anchor length (l) 60 mm
Max. attachment height (t fix) 10 mm
Nominal drill-bit diameter (d 0) 6 mm
Through-hole in the component to be connected (d f) 6.5 mm
Close