Close
Filters
Search

Plastic frame anchor W-UR 10, stainless steel A4

Article No. 0912810507
Plastic frame anchor, W-UR 10, stainless steel, A4 DWL-(W-UR10)-PLA-A4-AW40-130-10X200 ZEBRA
€5.44 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With countersunk head screw, stainless steel A4. Approved for high loads in concrete, aerated concrete and masonry.
  • Anchorage via friction locking between anchor sleeve and anchoring base
  • Anchor sleeve made of high-quality polyamide
  • Push-through installation
  • Immediate load-bearing capacity — no waiting
  • Low insertion torque of anchor screw → slight expansion of the anchor, virtually no movement of the anchor sleeve
  • Very strong twist lock
  • High load-bearing capacities; expansion in four directions
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Pre-assembled anchor sleeve and special screw → easier installation
  • Improved load transfer in solid and hollow construction materials
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
  • Drill cuttings must be removed from the drill hole
Proof of Performance

W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190

Anchor sleeve made of high-quality polyamide

Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)

Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)

Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)

With countersunk head screw, stainless steel A4. Approved for high loads in concrete, aerated concrete and masonry.
  • Anchorage via friction locking between anchor sleeve and anchoring base
  • Anchor sleeve made of high-quality polyamide
  • Push-through installation
  • Immediate load-bearing capacity — no waiting
  • Low insertion torque of anchor screw → slight expansion of the anchor, virtually no movement of the anchor sleeve
  • Very strong twist lock
  • High load-bearing capacities; expansion in four directions
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Pre-assembled anchor sleeve and special screw → easier installation
  • Improved load transfer in solid and hollow construction materials
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
  • Drill cuttings must be removed from the drill hole
Proof of Performance

W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190

Anchor sleeve made of high-quality polyamide

Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)

Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)

Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)

Application area
  • The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)

  • W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks), aerated concrete

  • Installation temperatures:Temperature of anchoring base: ≥ –20°C

  • Temperature of anchor sleeve: ≥ 0°C

  • The stainless steel screw can be used outdoors, in industrial atmospheres and in coastal areas

  • Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Products specifications
Anchor diameter 10 mm
Anchor length (l) 200 mm
Max. attachment height (t fix) 130 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor diameter 10 mm
Anchor length (l) 200 mm
Max. attachment height (t fix) 130 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm
Close