Close
Filters
Search

Plastic frame anchor W-UR 14

Article No. 0912814003
Plastic frame anchor, W-UR 14 DWL-(W-UR14)-PLA-40-14X140 ZEBRA
€1.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal frame anchor for concrete and masonry, suitable for scaffolding eyelet screw W-GS SymCon

Anchor sleeve made of high-quality polyamide

Notice

Useful information:

The user must conduct test loading at each place of use, in accordance with German safety regulation BGI/GUV-I 663, item 4.6.3

For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing

Universal frame anchor for concrete and masonry, suitable for scaffolding eyelet screw W-GS SymCon

Anchor sleeve made of high-quality polyamide

Notice

Useful information:

The user must conduct test loading at each place of use, in accordance with German safety regulation BGI/GUV-I 663, item 4.6.3

For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing

Application area

The anchor may be used for one-off temporary anchoring of façade scaffolding with a service life of < 2 years


W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, perforated sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks)


Suitable for attaching façade scaffolding, staging, scaffolding systems etc.

Products specifications
Anchor diameter 14 mm
Anchor length (l) 140 mm
Max. attachment height (t fix) 40 mm
Nominal drill-bit diameter (d 0) 14 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Anchor diameter 14 mm
Anchor length (l) 140 mm
Max. attachment height (t fix) 40 mm
Nominal drill-bit diameter (d 0) 14 mm
Close