Close
Filters
Search

Plastic frame anchor W-UR 14 F SymCon

Article No. 0912814604
Plastic frame anchor, W-UR F 14 SymCon, hex DWL-(W-UR14 F)-AW50-(A2K)-60-90-14X160 ZEBRA
€5.31 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With countersunk screw, zinc-plated steel. Approved for high loads in concrete, aerated concrete and masonry.

Universal frame anchor (concrete, perforated and solid brick masonry)

Virtually no movement of the wall plug body

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

Reliable post-spreading characteristics

Enabled by geometry of the SymCon plug screw

Increased load introduction

Screwing in the SymCon screw results in optimum compression of the plastic of the wall plug body (almost no back-cut)

Low assembly workload

Wall plug body and special screw are pre-assembled

Saves an additional U washer and prevents contact corrosion

Wall plug body made of high-quality polyamide

Notice
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing
  • Lengths 330 mm, 360 mm and 390 mm are not pre-assembled
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Proof of Performance

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry

With countersunk screw, zinc-plated steel. Approved for high loads in concrete, aerated concrete and masonry.

Universal frame anchor (concrete, perforated and solid brick masonry)

Virtually no movement of the wall plug body

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

Reliable post-spreading characteristics

Enabled by geometry of the SymCon plug screw

Increased load introduction

Screwing in the SymCon screw results in optimum compression of the plastic of the wall plug body (almost no back-cut)

Low assembly workload

Wall plug body and special screw are pre-assembled

Saves an additional U washer and prevents contact corrosion

Wall plug body made of high-quality polyamide

Notice
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing
  • Lengths 330 mm, 360 mm and 390 mm are not pre-assembled
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Proof of Performance

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry

Application area

Multiple attachment of non-load-bearing systems with approval


e.g. façades, suspended ceilings, roof substructures (made of wood or steel), wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.



Anchoring bases


  • Standard concrete

  • Masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks)
Products specifications
Anchor diameter 14 mm
Anchor length (l) 160 mm
Nominal drill-bit diameter (d 0) 14 mm
Through-hole in the component to be connected (d f) 14.5 mm
Attachment height (t fix 1) 190 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor diameter 14 mm
Anchor length (l) 160 mm
Nominal drill-bit diameter (d 0) 14 mm
Through-hole in the component to be connected (d f) 14.5 mm
Attachment height (t fix 1) 190 mm
Close