Close
Filters
Search

Plastic frame anchor W-UR F 10, stainless steel A4

Article No. 0912810705
Plastic frame anchor, W-UR F 10, stnlss stl, A4 DWL-(W-URF10)-PLA-A4-WS13-90-10X160 ZEBRA
€4.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With hexagonal bolt, stainless steel A4. Approved for high loads in concrete, aerated concrete and masonry.

Anchorage via friction locking between wall plug body and anchoring base

Wall plug body made of high-quality polyamide

Push-through installation

Immediate load-bearing capacity — no waiting

Virtually no movement of the wall plug body

  • Low insertion torque of plug screw
  • "Slight" spreading of the anchor

Very strong twist lock

High load-bearing capacities

Spreads in four directions

Improved force transmission in solid and hollow construction materials

Even, continuous load distribution across the entire expansion area

The hammer-in stop prevents premature expansion of the anchor during installation

Less installation work

Wall plug body and special screw are pre-assembled

Saves an additional U-washer and prevents contact corrosion

Installation temperatures

  • Temperature of anchoring base: ≥ -20°C
  • Temperature of wall plug body: ≥ 0°C
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
  • Drill cuttings must be removed from the drill hole
Proof of Performance

European Technical Approval

Multiple attachment of non-load-bearing systems in concrete and masonry

European Technical Approval ETA-08/0190

Fire resistance

Concrete and masonry

Concrete

Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)

Masonry

  • Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)
  • Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)
With hexagonal bolt, stainless steel A4. Approved for high loads in concrete, aerated concrete and masonry.

Anchorage via friction locking between wall plug body and anchoring base

Wall plug body made of high-quality polyamide

Push-through installation

Immediate load-bearing capacity — no waiting

Virtually no movement of the wall plug body

  • Low insertion torque of plug screw
  • "Slight" spreading of the anchor

Very strong twist lock

High load-bearing capacities

Spreads in four directions

Improved force transmission in solid and hollow construction materials

Even, continuous load distribution across the entire expansion area

The hammer-in stop prevents premature expansion of the anchor during installation

Less installation work

Wall plug body and special screw are pre-assembled

Saves an additional U-washer and prevents contact corrosion

Installation temperatures

  • Temperature of anchoring base: ≥ -20°C
  • Temperature of wall plug body: ≥ 0°C
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
  • Drill cuttings must be removed from the drill hole
Proof of Performance

European Technical Approval

Multiple attachment of non-load-bearing systems in concrete and masonry

European Technical Approval ETA-08/0190

Fire resistance

Concrete and masonry

Concrete

Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)

Masonry

  • Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)
  • Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)
Application area
  • The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)

  • Can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid blocks made of lightweight concrete, concrete bricks) aerated concrete

  • The stainless steel screw can be used outdoors, in industrial atmospheres and in coastal areas

  • Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden slats, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Products specifications
Anchor diameter 10 mm
Anchor length (l) 160 mm
Max. attachment height (t fix) 90 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor diameter 10 mm
Anchor length (l) 160 mm
Max. attachment height (t fix) 90 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm
Close