Close
Filters
Search

PLASTIC FRAME-FIXING ANCHORS

Article No. 9121880
Anchor Dimensions (mm): 8 x 80.
€27.14 inc. VAT price per 100 PCS
LOW STOCK
+ -

• The anchor may be used for multiple attachments of facade coverings.
• The galvanized screw may be used outdoors and in industrial atmospheres and near the sea if the area near the screw head is protected against moisture so that penetration of moisture into the anchor shaft is not possible (suitable paint or plastic caps).
• Suitable for the attachment of facade substructures (made of wood or steel), wood beams, wood laths, metal rails, angle brackets, profiles, etc.
• Through-bolt mounting.
• Can be loaded immediately – no waiting times.
• Anchor sleeve and screw are optimally matched.
• The knock-in lock prevents premature spreading of the anchor during installation.

• The anchor may be used for multiple attachments of facade coverings.
• The galvanized screw may be used outdoors and in industrial atmospheres and near the sea if the area near the screw head is protected against moisture so that penetration of moisture into the anchor shaft is not possible (suitable paint or plastic caps).
• Suitable for the attachment of facade substructures (made of wood or steel), wood beams, wood laths, metal rails, angle brackets, profiles, etc.
• Through-bolt mounting.
• Can be loaded immediately – no waiting times.
• Anchor sleeve and screw are optimally matched.
• The knock-in lock prevents premature spreading of the anchor during installation.

Products specifications
Anchor Dimensions 8 x 80 (mm)
Products specifications
Anchor Dimensions 8 x 80 (mm)
Close