Close
Filters
Search

Plastic hose connector assortment 155 pieces in system case

Article No. 5964050000
Plastic hose connector 155 pieces Sysko HOSECON-SYSKO-PLA-155TLG SYSTEMKOFFER
€154.46 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With 18 dimensions for 3-6 mm internal hose diameter.

Scope of delivery:

  • 10 x hose connector, straight for Ø 3 mm
  • 10 x hose connector, straight for Ø 4 mm
  • 10 x hose connector, straight for Ø 5 mm
  • 10 x hose connector, straight for Ø 6 mm
  • 5 x hose connector for straight reducer connection piece 4-3 mm
  • 5 x T-reducer connection piece 3-4-3 mm
  • 10 x hose connector for hose - Ø 3 mm
  • 10 x hose connector for hose - Ø 4 mm
  • 10 x hose connector for hose - Ø 5 mm
  • 10 x hose connector for hose - Ø 6 mm
  • 5 x hose connector for straight reducer connection piece 6-4 mm
  • 10 x T-reducer connection piece 4-6-4 mm
  • 10 x Y-hose connector for hose - Ø 3 mm
  • 10 x Y-hose connector for hose - Ø 4 mm
  • 10 x Y-hose connector for hose - Ø 5 mm
  • 10 x Y-hose connector for hose - Ø 6 mm
  • 10 x hose connector for straight reducer connection piece 8-4 mm
  • 10 x Y-reducer connection piece 4-6-4 mm
With 18 dimensions for 3-6 mm internal hose diameter.

Scope of delivery:

  • 10 x hose connector, straight for Ø 3 mm
  • 10 x hose connector, straight for Ø 4 mm
  • 10 x hose connector, straight for Ø 5 mm
  • 10 x hose connector, straight for Ø 6 mm
  • 5 x hose connector for straight reducer connection piece 4-3 mm
  • 5 x T-reducer connection piece 3-4-3 mm
  • 10 x hose connector for hose - Ø 3 mm
  • 10 x hose connector for hose - Ø 4 mm
  • 10 x hose connector for hose - Ø 5 mm
  • 10 x hose connector for hose - Ø 6 mm
  • 5 x hose connector for straight reducer connection piece 6-4 mm
  • 10 x T-reducer connection piece 4-6-4 mm
  • 10 x Y-hose connector for hose - Ø 3 mm
  • 10 x Y-hose connector for hose - Ø 4 mm
  • 10 x Y-hose connector for hose - Ø 5 mm
  • 10 x Y-hose connector for hose - Ø 6 mm
  • 10 x hose connector for straight reducer connection piece 8-4 mm
  • 10 x Y-reducer connection piece 4-6-4 mm
Products specifications
Number of pieces in assortment/set 155 PCS
Material Polyoxymethylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 155 PCS
Material Polyoxymethylene
Close