Close
Filters
Search

Plastic nut

Article No. 0501104051
Plastic nut, type 1 MP-MB-PLUG-COVER-TUNNEL-D16
€0.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Quick and simple fitting

Through pressure on the bolt (only with coarse thread bolts)

Removal possible

Through unscrewing the nuts

Quick and simple fitting

Through pressure on the bolt (only with coarse thread bolts)

Removal possible

Through unscrewing the nuts

Application area

Assembly on thread or coarse thread bolt

Products specifications
Suitable for screw Diameter 5.0 mm
Flange diameter 16 mm
Height 11 mm
Width across flats 10 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number 16131176747, A0039900251
Products specifications
Suitable for screw Diameter 5.0 mm
Flange diameter 16 mm
Height 11 mm
Width across flats 10 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number 16131176747, A0039900251
Close