Close
Filters
Search

Plastic pipe cutters

Article No. 071555170
Plastic pipe cutters with ratchet function PIPSHRS-PLA-(D0-63MM)
€96.56 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For cutting plastic piping and plastic composite piping.

With ratchet function

Minimal force required

  • Magnesium die cast shears

Extremely robust yet light

  • Blade retraction at the push of a button

Huge time savings

  • Shear blade in coated

Stainless steel

Extremely clean cutting action and long service life

  • No tools required to change blades
Notice

Art. no. 0715 55 150: Without ratchet function or blade retraction.

For cutting plastic piping and plastic composite piping.

With ratchet function

Minimal force required

  • Magnesium die cast shears

Extremely robust yet light

  • Blade retraction at the push of a button

Huge time savings

  • Shear blade in coated

Stainless steel

Extremely clean cutting action and long service life

  • No tools required to change blades
Notice

Art. no. 0715 55 150: Without ratchet function or blade retraction.

Products specifications
Min./max. cutting capacity in plastic pipe 0-50 mm
Min./max. cutting capacity in inches in plastic pipe 0-2-1/2 in
Length (l) 280 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. cutting capacity in plastic pipe 0-50 mm
Min./max. cutting capacity in inches in plastic pipe 0-2-1/2 in
Length (l) 280 mm
Close