Close
Filters
Search

Plastic spacer bolts

Article No. 0968200510
Spacer stud plastic male/female STUD-SPCE-PLA-ET/IT-WS8-M4X10MM
€0.35 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

With internal/external thread

With internal/external thread

Products specifications
Thread type x nominal diameter M4
Length (l) 10 mm
Female-thread length (C) 7 mm
Male thread length (B) 8 mm
Width across flats (SW) 8 mm
Material Plastic
Colour Black
Thread type Metric thread
Nominal diameter 4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter M4
Length (l) 10 mm
Female-thread length (C) 7 mm
Male thread length (B) 8 mm
Width across flats (SW) 8 mm
Material Plastic
Colour Black
Thread type Metric thread
Nominal diameter 4 mm
Close