Close
Filters
Search

Copper Cable and Plastic Cable tie cutter

Article No. 71507100
PLASTIC TIE CUTTER
€22.77 inc. VAT price per 1 PCS
*
+ -
Compact cable tie and cable cutter for clean, precise cutting of plastic cable ties and copper cables. Features spring-assisted opening,
PVC-coated handles and a safety locking lever
 
•    Special pointed jaws designed for flush cutting of plastic cable ties.
 
•    Provides a clean and safe cut without damaging the cables or the surface beneath.
 
•    PVC-coated handles for improved grip.
 
•    Automatic spring opening for faster operation.
 
•    Locking lever to keep the handles closed when not in use.
 
•    Compact and lightweight design for easy handling.
 
Applications  
 
Also suitable for cutting single-core copper cables up to 35 mm² and mul-ti-core copper cables up to 10 mm in diameter. 
 
Notice : 
 
This tool is not suitable for work on or near live electrical systems, as it is not electrically insulated
Compact cable tie and cable cutter for clean, precise cutting of plastic cable ties and copper cables. Features spring-assisted opening,
PVC-coated handles and a safety locking lever
 
•    Special pointed jaws designed for flush cutting of plastic cable ties.
 
•    Provides a clean and safe cut without damaging the cables or the surface beneath.
 
•    PVC-coated handles for improved grip.
 
•    Automatic spring opening for faster operation.
 
•    Locking lever to keep the handles closed when not in use.
 
•    Compact and lightweight design for easy handling.
 
Applications  
 
Also suitable for cutting single-core copper cables up to 35 mm² and mul-ti-core copper cables up to 10 mm in diameter. 
 
Notice : 
 
This tool is not suitable for work on or near live electrical systems, as it is not electrically insulated
Products specifications
Length (l) 145 mm
Max. cable diameter cutting capacity in aluminium/copper 10 mm
Products specifications
Length (l) 145 mm
Max. cable diameter cutting capacity in aluminium/copper 10 mm
Close