Close
Filters
Search

Plastic trim wedge

Article No. 071458321
Plastic moulding strip wedge AY-PLAWEDGE-TSTL-SZ2
€23.93 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For all work on trim strips and rubber seals
  • For all work on trim strips and rubber seals
  • Wedge shape also suitable for aligning vehicle doors
  • Special plastic prevents damage to paintwork
For all work on trim strips and rubber seals
  • For all work on trim strips and rubber seals
  • Wedge shape also suitable for aligning vehicle doors
  • Special plastic prevents damage to paintwork
Products specifications
Length (l) 200 mm
Width 60 mm
Height 25 mm
Material Special plastics

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 200 mm
Width 60 mm
Height 25 mm
Material Special plastics
Close