Close
Search

Plug-in fuse OTO-JM

Article No. 073120425
Plug-in fuse OTO-JM PLGINFSE-(JAP-OTO)-JM-WHITE-25A
€1.59 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
OEM quality
Notice

Littelfuse designation: MCASE+TM cartridge fuses

OEM quality
Notice

Littelfuse designation: MCASE+TM cartridge fuses

Products specifications
Max. current 25 A
Colour White
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 120 °C
Height x width x depth 15 x 10.7 x 7.7 mm
Close