Close
Filters
Search

Plug-in nipple S2000 MT

Article No. 0699100614
Nipple with male thread, series 2000 NPL-PN-S2000-ET-R1/4IN
€2.63 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Series 2000 With male thread

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed-air supply and output utilisation of compressed-air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanized.

High corrosion resistance — protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed-air fittings.

Material: Steel

Series 2000 With male thread

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed-air supply and output utilisation of compressed-air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanized.

High corrosion resistance — protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed-air fittings.

Material: Steel

Products specifications
Material Steel
Connection thread ET R 1/4 inch
Length (l) 39 mm
Surface ZN 8 silver
Width across flats (SW) 14 mm
Max. pressure 16 bar
Flow capacity 2100 l/min
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8 |  9 |  10 |  11 |  12 |  13 |  14 |  15 |  16 |  17 |  18 |  19 |  20

Flip catalog

Products specifications
Material Steel
Connection thread ET R 1/4 inch
Length (l) 39 mm
Surface ZN 8 silver
Width across flats (SW) 14 mm
Max. pressure 16 bar
Flow capacity 2100 l/min
Min./max. temperature resistance -20 to 100 °C
Close