Close
Filters
Search

Plus Quadro-L hammer drill bit

Article No. 0648071426
Hammer drill bit Plus Quadro-L DRL-HAM-PLUS-QL-D14,0-L265-WL210MM ZEBRA
€19.52 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter

Significantly improved service life in reinforcements and concrete

  • Due to the innovative and symmetrical head geometry with four cutting edges, the solid carbide head (dia. 5-20 mm) and the one-piece carbide element and Peak design (dia. 22-32 mm)
  • The reinforcement margins on the cutting edges prevent the drill bit from jamming or running off-centre when hitting reinforcements, for example

 

Noticeably quicker drilling

The enhanced tip geometry with power edges, additional dust grooves and curved cutting edges (dia. 5-20 mm) ensure fast drilling progress and transport drill cuttings to the conveyor helix

 

New multi-zone conveyor helix with optimised diameter for noticeably increased breakage resistance, improved drilling speed and optimum removal of drill cuttings

  • Alternating wide and narrow spiral flutes in Speed and Heavy Duty designs and optimised spiral core strength, as well as wide flutes and thicker core in the head area for dia. 5-20 mm
  • Spiral with reinforced core, reduced weight and significant increase in spiral volume for dia. 22-32 mm

 

Precise spot drilling

The special self-centring tip with homogeneous and smooth transitions enables precise spot drilling

 

Convex shank end and transition zone

The ball-shaped end of the shank and the transition zone (smooth transition from spiral to shank from dia. 18 mm) ensure a more targeted and therefore more effective transfer of impact energy to the drill tip, therefore ensuring faster drilling progress

 

Wear indicators on the drill head

Indicators for assessing the dimensional accuracy of anchor holes

 

Available exclusively from Würth

 

Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable.

Notice
  • Rebars may only be drilled through with permission from a structural engineer
  • When using long drill bits, pre-drill using a short drill bit of the same diameter
 
Power of Next Generation

Hammerbohrer Plus Quadro-L

Der Hammerbohrer Plus Quadro-L mit 4 Hartmetallschneiden ist der führende Premium-Hammerbohrer. Er vereint modernste Technologien mit innovativen Kopf- und Wendelgeometrien. Geschweißte Vollhartmetallköpfe bis zu Ø 20 mm sorgen für maximale Standzeiten und hohe Bohrfortschritte auch im kleineren Abmessungsbereich. Er ist ein vielseitig einsetzbarer Hammerbohrer, der für verschiedenste Anwendungsbereiche und Werkstoffe genutzt werden kann. Egal ob Beton, Stahlbeton, Naturstein, Ziegel oder Mauerwerk, der Hammerbohrer Plus Quadro-L ist ein zuverlässiger Begleiter.

Hammerbohrer
 
Hammerbohrer Spirale

Multizonen-Förderwendel

Die optimierte Spiralgeometrie aus breiten und schmalen Spiralrücken verbessert den Bohrmehlabtransport, reduziert Verstopfungen, verhindert Taumelbewegungen und sorgt für präzise Bohrungen. Die vorderen breiten Spiralrücken erhöhen zusätzlich die Bruchsicherheit des Bohrers und somit seine Lebensdauer.

Vollhartmetall-Bohrkopf mit 4-Schneiden-Kopfgeometrie

Die symmetrische 4-Schneiden-Kopfgeometrie mit Vollhartmetallkopf sorgt für eine außergewöhnliche Bohrleistung, Langlebigkeit und Laufruhe.

Kernverstärkte Spirale

Ein verstärktes Kerndesign erhöht die Bohrerfestigkeit und Bruchsicherheit, insbesondere bei harten Werkstoffen oder tiefen Bohrungen.

Konvexes Einsteckende und Transitionzone ab Ø 18mm

Das abgerundete Einsteckende und die Transitionzone (fließender Übergang von Spirale zu Schaft) führen zu einer besseren punktuellen und damit effektiveren Weiterleitung der Schlagenergie bis zur Bohrspitze und sorgen so für einen schnelleren Bohrfortschritt.

 

Merkmale basierend auf modernsten Technologien

Hammerbohrer Kopf bis 20mm
Geschwungene 4-Schneiden-Kopfgeometrie bis Ø 20mm

Die geschwungenen Schneidkanten mit unterschiedlicher Winkelgeometrie sorgen für einen verbesserten Vortrieb und erzeugen Mikrorisse im Material für schnelleres Bohren, besseren Bohrmehlabtrag und höhere Präzision.

Hammerbohrerkopf Vorteile
Selbstzentrierende Spitze

Diese Funktion sorgt für eine präzise Zentrierung, verhindert das Verlaufen des Bohrers und garantiert eine präzise Bohrung.

Hammerbohrerkopf Nutzen
Power Edges

Die Erhebungen auf den äußeren Schneidkanten erhöhen die Stabilität und verbessern die Materialdurchdringung für präzise und kontrollierte Bohrlöcher und spürbar schnelleres Bohren. Ein wesentlicher Vorteil für jedes Bohrprojekt.

Armierungsfasen bis 20mm
Armierungsfasen

Die Armierungsfasen an den Schneidecken verhindern ein Einhaken oder Verlaufen des Bohrers beim Auftreffen auf z.B. Armierung.

Verschleißmarken bis 20mm
Verschleißmarken

Diese visuellen Indikatoren zeigen an, wann der Bohrer ausgetauscht werden muss, insbesondere zur Bewertung der Maßhaltigkeit beim Bohren von Dübellöchern.

Staubnuten bis 20mm
Staubnuten

Der verbesserte Bohrmehlabtransport in die Förderwendel erhöht die Bohrleistung des Werkzeugs. Die Staubnuten reduzieren zu dem hin Wärme und Reibung, verlängern dadurch die Lebensdauer des Bohrers und minimieren das Überhitzungs-Risiko. Sie tragen zu sichererem, effizienterem Bohren und einer längeren Werkzeugstandzeit bei.

mehr anzeigen
 
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter

Significantly improved service life in reinforcements and concrete

  • Due to the innovative and symmetrical head geometry with four cutting edges, the solid carbide head (dia. 5-20 mm) and the one-piece carbide element and Peak design (dia. 22-32 mm)
  • The reinforcement margins on the cutting edges prevent the drill bit from jamming or running off-centre when hitting reinforcements, for example

 

Noticeably quicker drilling

The enhanced tip geometry with power edges, additional dust grooves and curved cutting edges (dia. 5-20 mm) ensure fast drilling progress and transport drill cuttings to the conveyor helix

 

New multi-zone conveyor helix with optimised diameter for noticeably increased breakage resistance, improved drilling speed and optimum removal of drill cuttings

  • Alternating wide and narrow spiral flutes in Speed and Heavy Duty designs and optimised spiral core strength, as well as wide flutes and thicker core in the head area for dia. 5-20 mm
  • Spiral with reinforced core, reduced weight and significant increase in spiral volume for dia. 22-32 mm

 

Precise spot drilling

The special self-centring tip with homogeneous and smooth transitions enables precise spot drilling

 

Convex shank end and transition zone

The ball-shaped end of the shank and the transition zone (smooth transition from spiral to shank from dia. 18 mm) ensure a more targeted and therefore more effective transfer of impact energy to the drill tip, therefore ensuring faster drilling progress

 

Wear indicators on the drill head

Indicators for assessing the dimensional accuracy of anchor holes

 

Available exclusively from Würth

 

Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable.

Notice
  • Rebars may only be drilled through with permission from a structural engineer
  • When using long drill bits, pre-drill using a short drill bit of the same diameter
 
Power of Next Generation

Hammerbohrer Plus Quadro-L

Der Hammerbohrer Plus Quadro-L mit 4 Hartmetallschneiden ist der führende Premium-Hammerbohrer. Er vereint modernste Technologien mit innovativen Kopf- und Wendelgeometrien. Geschweißte Vollhartmetallköpfe bis zu Ø 20 mm sorgen für maximale Standzeiten und hohe Bohrfortschritte auch im kleineren Abmessungsbereich. Er ist ein vielseitig einsetzbarer Hammerbohrer, der für verschiedenste Anwendungsbereiche und Werkstoffe genutzt werden kann. Egal ob Beton, Stahlbeton, Naturstein, Ziegel oder Mauerwerk, der Hammerbohrer Plus Quadro-L ist ein zuverlässiger Begleiter.

Hammerbohrer
 
Hammerbohrer Spirale

Multizonen-Förderwendel

Die optimierte Spiralgeometrie aus breiten und schmalen Spiralrücken verbessert den Bohrmehlabtransport, reduziert Verstopfungen, verhindert Taumelbewegungen und sorgt für präzise Bohrungen. Die vorderen breiten Spiralrücken erhöhen zusätzlich die Bruchsicherheit des Bohrers und somit seine Lebensdauer.

Vollhartmetall-Bohrkopf mit 4-Schneiden-Kopfgeometrie

Die symmetrische 4-Schneiden-Kopfgeometrie mit Vollhartmetallkopf sorgt für eine außergewöhnliche Bohrleistung, Langlebigkeit und Laufruhe.

Kernverstärkte Spirale

Ein verstärktes Kerndesign erhöht die Bohrerfestigkeit und Bruchsicherheit, insbesondere bei harten Werkstoffen oder tiefen Bohrungen.

Konvexes Einsteckende und Transitionzone ab Ø 18mm

Das abgerundete Einsteckende und die Transitionzone (fließender Übergang von Spirale zu Schaft) führen zu einer besseren punktuellen und damit effektiveren Weiterleitung der Schlagenergie bis zur Bohrspitze und sorgen so für einen schnelleren Bohrfortschritt.

 

Merkmale basierend auf modernsten Technologien

Hammerbohrer Kopf bis 20mm
Geschwungene 4-Schneiden-Kopfgeometrie bis Ø 20mm

Die geschwungenen Schneidkanten mit unterschiedlicher Winkelgeometrie sorgen für einen verbesserten Vortrieb und erzeugen Mikrorisse im Material für schnelleres Bohren, besseren Bohrmehlabtrag und höhere Präzision.

Hammerbohrerkopf Vorteile
Selbstzentrierende Spitze

Diese Funktion sorgt für eine präzise Zentrierung, verhindert das Verlaufen des Bohrers und garantiert eine präzise Bohrung.

Hammerbohrerkopf Nutzen
Power Edges

Die Erhebungen auf den äußeren Schneidkanten erhöhen die Stabilität und verbessern die Materialdurchdringung für präzise und kontrollierte Bohrlöcher und spürbar schnelleres Bohren. Ein wesentlicher Vorteil für jedes Bohrprojekt.

Armierungsfasen bis 20mm
Armierungsfasen

Die Armierungsfasen an den Schneidecken verhindern ein Einhaken oder Verlaufen des Bohrers beim Auftreffen auf z.B. Armierung.

Verschleißmarken bis 20mm
Verschleißmarken

Diese visuellen Indikatoren zeigen an, wann der Bohrer ausgetauscht werden muss, insbesondere zur Bewertung der Maßhaltigkeit beim Bohren von Dübellöchern.

Staubnuten bis 20mm
Staubnuten

Der verbesserte Bohrmehlabtransport in die Förderwendel erhöht die Bohrleistung des Werkzeugs. Die Staubnuten reduzieren zu dem hin Wärme und Reibung, verlängern dadurch die Lebensdauer des Bohrers und minimieren das Überhitzungs-Risiko. Sie tragen zu sichererem, effizienterem Bohren und einer längeren Werkzeugstandzeit bei.

mehr anzeigen
 
Products specifications
Drilling speed (point system) 3 of 4 points
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Diameter (Ø) 14 mm
Length 265 mm
Working length 210 mm
Number of cutting edges 4 PCS
Number of spirals 4 PCS
Tool holding device Suitable for SDS-plus
Products specifications
Drilling speed (point system) 3 of 4 points
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Diameter (Ø) 14 mm
Length 265 mm
Working length 210 mm
Number of cutting edges 4 PCS
Number of spirals 4 PCS
Tool holding device Suitable for SDS-plus
Related Product
Close