Close
Filters
Search

Pneumatic air quick-action coupling

Article No. 0699129
Quick-action coupling, pneumatic CUPL-QCKACTION-PN-BRS-7.2X9MM
€8.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Nominal width of 7.2 = 40 mm² with hose connection; blocks in one direction
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Nominal width of 7.2 = 40 mm² with hose connection; blocks in one direction
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Products specifications
Suitable for hose internal diameter 9 mm
Length (l) 55 mm
Outer diameter (D) 27 mm
Width across flats (SW) 21 mm
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7

Flip catalog

Products specifications
Suitable for hose internal diameter 9 mm
Length (l) 55 mm
Outer diameter (D) 27 mm
Width across flats (SW) 21 mm
Min./max. temperature resistance -20 to 100 °C
Related Product
Close