Close
Filters
Search

Pocket tape measure 1C-PT18

Article No. 071465003
1-component pocket tape measure PT18 MSRETPE-POKT-1C-PT18-W16MM-L3M
€10.03 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality and handy pocket tape measure with impact-resistant plastic housing and yellow painted tape.
  • With 2-component lock button
  • Triple-riveted end hooks ensures a long service life
  • Movable end hooks for internal and external measurements
  • Meets EC precision class 2
  • Excellent readability of the tape
  • Extremely scratch-resistant coating on the tape
  • With belt clip and wrist strap
High-quality and handy pocket tape measure with impact-resistant plastic housing and yellow painted tape.
  • With 2-component lock button
  • Triple-riveted end hooks ensures a long service life
  • Movable end hooks for internal and external measurements
  • Meets EC precision class 2
  • Excellent readability of the tape
  • Extremely scratch-resistant coating on the tape
  • With belt clip and wrist strap
Products specifications
Max. length measuring range (L max) 3 m
Length (A) 58 mm
Height (H) 57 mm
Width (B) 35 mm
Width of band (b) 16 mm
Material of the housing Plastic
Maximum extension before the tape bends (horizontal) 140 cm
Maximum extension before the tape bends (vertical) 220 cm
Accuracy class II
Products specifications
Max. length measuring range (L max) 3 m
Length (A) 58 mm
Height (H) 57 mm
Width (B) 35 mm
Width of band (b) 16 mm
Material of the housing Plastic
Maximum extension before the tape bends (horizontal) 140 cm
Maximum extension before the tape bends (vertical) 220 cm
Accuracy class II
Close