Close
Filters
Search

Pocket tape measure 2C-PT18

Article No. 071465020
Pocket tape measure 2C PT18 MSRETPE-POKT-2C-PT18-W25MM-L10M
€57.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality pocket tape measure with impact-resistant 2-component plastic housing, double-sided painted tape and movable end hook
  • Long service life thanks to triple-riveted end hooks
  • Comfortable to use thanks to 2-component locking button
  • Movable end hook makes it suitable for internal and external measurements
  • Printing on both sides of the tape with yellow top side and white underside make it extremely easy to read
  • Practical belt clip and wrist strap mean it is always within reach
  • With compact dimensions, it can be conveniently carried in a pocket or tool box
  • Complies with EC accuracy class 2
High-quality pocket tape measure with impact-resistant 2-component plastic housing, double-sided painted tape and movable end hook
  • Long service life thanks to triple-riveted end hooks
  • Comfortable to use thanks to 2-component locking button
  • Movable end hook makes it suitable for internal and external measurements
  • Printing on both sides of the tape with yellow top side and white underside make it extremely easy to read
  • Practical belt clip and wrist strap mean it is always within reach
  • With compact dimensions, it can be conveniently carried in a pocket or tool box
  • Complies with EC accuracy class 2
Application area

The pocket tape measure can be used for various applications wherever measurements need to be taken.

Products specifications
Max. length measuring range (L max) 10 m
Width of band (b) 25 mm
Material of housing Plastic
Accuracy class II
Maximum extension before the tape bends (vertical) 360 mm
Products specifications
Max. length measuring range (L max) 10 m
Width of band (b) 25 mm
Material of housing Plastic
Accuracy class II
Maximum extension before the tape bends (vertical) 360 mm
Close