Close
Filters
Search

Polyamide pipe PA 11/12

Article No. 0885088
Polyamide tube PA 12 bundle BRKPIP-DIN74324-PA12-COL-TRUCK-8MM
€1.95 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 73378, packaged goods
  • Narrow tolerances
  • Testing requirements: DIN 74324
DIN 73378, packaged goods
  • Narrow tolerances
  • Testing requirements: DIN 74324
Products specifications
Outside diameter x wall thickness 8 x 1.0 mm
Bending radius 45 mm
Length 25 m
Working pressure 20 bar
Burst pressure 65 bar
Material PA - Polyamide
DIN 73378

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Outside diameter x wall thickness 8 x 1.0 mm
Bending radius 45 mm
Length 25 m
Working pressure 20 bar
Burst pressure 65 bar
Material PA - Polyamide
DIN 73378
Close